Motion
7100243780 3M FLAP DISC 769F, 60+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

3M
7100243780 3M FLAP DISC 769F, 60+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

Flap Disc - Type 27, 60+ Grit, 12000 rpm
Mi Item #11060804
MFR #7100243780 3M FLAP DISC 769F, 60+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243780 3M FLAP DISC 769F, 60+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

Flap Disc - Type 27, 60+ Grit, 12000 rpm
Mi Item #11060804
MFR #7100243780 3M FLAP DISC 769F, 60+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

Mfr description
7100243780 3M FLAP DISC 769F, 60+, QK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    YF Weight
  • Center Hole Thread Size  
    5/8-11 in
  • Weight
    0.288 lb

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Threaded
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 27
  • Grit Number
    60+
  • Manufacturer Upc Number
    00638060885048
  • Max Rpm
    12000 rpm
  • Series
    769F
  • UPC_NO
    00638060885048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)