Motion
7100242990

3M
7100242990

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 120+ Grit, 13300 rpm
Mi Item #11060805
MFR #7100242990
Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100242990

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 120+ Grit, 13300 rpm
Mi Item #11060805
MFR #7100242990

Mfr description
7100242990 3M FLAP DISC 769F, 120+, QK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.24/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in
  • Weight
    0.239 lb

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Deburring Edges, Edge Beveling, Finishing, Sanding, Scale removal, Surface preparation, Weld Grinding, Weld Preparation, Weld spatter removal
  • Arbor Type
    Quick Change
  • Backing Material
    Polyester
  • Bonding Type
    Resin
  • Coat Type
    Open Coat
  • Flap Disc Type
    Type 29
  • For Use With
    Disc Grinders, Disc Sanders, Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    120+
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100242990
  • Manufacturer Upc Number
    00638060885062
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    769F
  • Substrate
    Plastic
  • UPC_NO
    00638060885062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)