Motion
7100243781 3M FLAP DISC 769F, 120+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

3M
7100243781 3M FLAP DISC 769F, 120+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

3M™ Flap Disc 769F, 120+, Quick Change, Type 27, 5 in x 5/8 in-11, 10per case
MI ITEM #11060807
MFR #7100243781 3M FLAP DISC 769F, 120+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA
List Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243781 3M FLAP DISC 769F, 120+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

3M™ Flap Disc 769F, 120+, Quick Change, Type 27, 5 in x 5/8 in-11, 10per case
MI ITEM #11060807
MFR #7100243781 3M FLAP DISC 769F, 120+, QK CHG, TYPE 27, 5 IN X 5/8"-11, 10/CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.39/each for your price

Overview

Mfr description
7100243781 3M FLAP DISC 769F, 120+, QK
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060885024
  • UPC_NO
    00638060885024
  • Weight
    0.267 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text