Motion
7100243875 3M FLAP DISC 769F, 40+, TYPE 27, 4-1/2 IN X 5/8"-11, 10 PER CASE

3M
7100243875 3M FLAP DISC 769F, 40+, TYPE 27, 4-1/2 IN X 5/8"-11, 10 PER CASE

3M™ Flap Disc 769F, 120+, Quick Change, Type 27, 4-1/2 in x 5/8 in-11, 10 per case
MI ITEM #11060812
MFR #7100243875 3M FLAP DISC 769F, 40+, TYPE 27, 4-1/2 IN X 5/8"-11, 10 PER CASE
Your Price$9.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100243875 3M FLAP DISC 769F, 40+, TYPE 27, 4-1/2 IN X 5/8"-11, 10 PER CASE

3M™ Flap Disc 769F, 120+, Quick Change, Type 27, 4-1/2 in x 5/8 in-11, 10 per case
MI ITEM #11060812
MFR #7100243875 3M FLAP DISC 769F, 40+, TYPE 27, 4-1/2 IN X 5/8"-11, 10 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.77/each(List $11.24)

Overview

Mfr description
7100243875 3M FLAP DISC 769F, 40+, TYPE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060885093
  • UPC_NO
    00638060885093
  • Weight
    0.255 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text