Motion
405667-0013

DANFOSS AIRFLEX
405667-0013

Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #11061024
MFR #405667-0013
List Price$22,513.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
405667-0013

Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #11061024
MFR #405667-0013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,513.43/each for your price

Overview

Mfr description
405667-0013
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    405667-0013
  • Weight
    506.00 lb
  • Product Material
    Gray Cast Iron
  • Size
    33 in-oz
  • Length
    33.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text