1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
53688
WypAll® Reach™ Towel System Dispenser (53688), Optional Mounting Bracket included, Use with WypAll® Reach™ Towel 53734, 1 Dispenser/Case
MI ITEM #
11062448
MFR #
53688
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Dispensers and Hardware
Paper Towel Dispensers
KIMBERLY CLARK 53688
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
53688
WypAll® Reach™ Towel System Dispenser (53688), Optional Mounting Bracket included, Use with WypAll® Reach™ Towel 53734, 1 Dispenser/Case
MI ITEM #
11062448
MFR #
53688
Mfr description
53688 WYPALL REACH TOWEL SYSTEM DISPENS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Case Height
9.33 in
Case Length
10.24 in
Case Weight
2.49 lbs
Case Width
7.91 in
Details
Country of Origin
Denmark
Manufacturer Upc Number
36000536881
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items