Motion
5MGT-500-25

GATES RUBBER CO
5MGT-500-25

PolyChain™GTCarbon Synchronous & Timing Belt - GT, 5 mm Pitch, 500 mm Pitch Length, 25 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #11062568
MFR #5MGT-500-25
Your Price$160.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5MGT-500-25

PolyChain™GTCarbon Synchronous & Timing Belt - GT, 5 mm Pitch, 500 mm Pitch Length, 25 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #11062568
MFR #5MGT-500-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.35/each(List $184.40)

Overview

Mfr description
9270-6034 5MGT-500-25 POLY CHAIN GT CARB
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    GT
  • Pitch
    5 mm
  • Overall Length
    500 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    0.984 in / 25 mm
  • Color
    Black
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    500 mm
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Manufacturer Catalog Number
    92706034
  • Manufacturer Upc Number
    770075447030
  • UPC_NO
    770075447030
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.141 in / 3.6 mm
  • Belt Section
    5M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • Tooth Height
    0.076 in / 1.9 mm
  • Additional Details
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text