Motion
5MGT-635-09

GATES RUBBER CO
5MGT-635-09

PolyChain™GTCarbon Synchronous & Timing Belt - GT, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Polyurethane Material
Mi Item #11062569
MFR #5MGT-635-09
Price$89.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5MGT-635-09

PolyChain™GTCarbon Synchronous & Timing Belt - GT, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Polyurethane Material
Mi Item #11062569
MFR #5MGT-635-09

Mfr description
9270-6061 5MGT-635-09 POLY CHAIN GT CARB
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.94/each

Specifications

Dimensions

  • Belt Height
    0.141 in / 3.6 mm
  • Belt Width
    9 mm
  • Overall Length
    635 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    635 mm
  • Standard Width
    YES
  • Tooth Height
    0.076 in / 1.9 mm
  • Width
    0.354 in / 9 mm

Details

  • Additional Details
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
  • Belt Back Side
    Ribbed
  • Belt Section
    5M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    92706061
  • Manufacturer Upc Number
    770075449638
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    127
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    GT Design
  • UPC_NO
    770075449638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)