Motion
51927
KLEENGUARD A50 Breathable Splash & Particle Protection Coveralls - Hooded / White / XL
Mi Item #11062789
MFR #51927
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEENGUARD A50 Breathable Splash & Particle Protection Coveralls - Hooded / White / XL
Mi Item #11062789
MFR #51927

Mfr description
51927 KLEENGUARD A40 REFLEX COVERALLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    9.8 in
  • Case Length
    23.7 in
  • Case Weight
    7.3 lbs
  • Case Width
    15.8 in

Details

  • Country of Origin
    China
  • ECCN
    1A995
  • Manufacturer Upc Number
    36000096842
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)