Motion
51928
KLEENGUARD A50 Breathable Splash & Particle Protection Coveralls - Hooded / White / 2XL
MI ITEM #11062790
MFR #51928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEENGUARD A50 Breathable Splash & Particle Protection Coveralls - Hooded / White / 2XL
MI ITEM #11062790
MFR #51928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51928 KLEENGUARD A40 REFLEX COVERALLS

Specifications

  • Manufacturer Upc Number
    36000096859
  • Case Height
    9.8 in
  • Case Length
    23.7 in
  • Case Weight
    8.5 lbs
  • Case Width
    15.8 in
  • Country of Origin
    China
  • ECCN
    1A995
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text