Motion
54038
Scott® Essential 100% Recycled Brown Roll Towel (54038), with Absorbancy Pockets™, Purple Core, 700 Sheets/Roll, 6 Rolls/Case, 4,200 Sheets/Case
Mi Item #11062792
MFR #54038
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Essential 100% Recycled Brown Roll Towel (54038), with Absorbancy Pockets™, Purple Core, 700 Sheets/Roll, 6 Rolls/Case, 4,200 Sheets/Case
Mi Item #11062792
MFR #54038

Mfr description
54038 WYPALL REACH TOWEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Case Height
    8.437 in
  • Case Length
    24 in
  • Case Weight
    24.5 lbs
  • Case Width
    16 in

Details

  • Country of Origin
    United States
  • ECCN
    EAR99
  • Manufacturer Upc Number
    10036000540380
  • UPC_NO
    10036000540380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)