Motion
AG339L 2 7/16 INSERT BALL BEARING

LINK-BELT
AG339L 2 7/16 INSERT BALL BEARING

2 7/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11062817
MFR #AG339L 2 7/16 INSERT BALL BEARING
List Price$2,984.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
AG339L 2 7/16 INSERT BALL BEARING

2 7/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11062817
MFR #AG339L 2 7/16 INSERT BALL BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,984.70/each for your price

Overview

Mfr description
AG339L AG339L 2 7/16 INSERT BALL BEARING

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mount
  • Radial Dynamic Load Capacity
    18390 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Max Rpm
    4450 rpm
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864298711
  • Weight
    7.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text