Motion
AG323L 1 7/16 INSERT BALL BEARING

LINK-BELT
AG323L 1 7/16 INSERT BALL BEARING

1 7/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11062833
MFR #AG323L 1 7/16 INSERT BALL BEARING
Price$1,123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
AG323L 1 7/16 INSERT BALL BEARING

1 7/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11062833
MFR #AG323L 1 7/16 INSERT BALL BEARING

Mfr description
AG323L AG323L 1 7/16 INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,123.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Weight
    1.90 lbs

Details

  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864636032
  • Max Rpm
    7550 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Static Load Capacity
    4290 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)