Motion
FU318J18W4 1 1/8 FLANGE BALL BRG

LINK-BELT
FU318J18W4 1 1/8 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11062845
MFR #FU318J18W4 1 1/8 FLANGE BALL BRG
Price$693.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FU318J18W4 1 1/8 FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11062845
MFR #FU318J18W4 1 1/8 FLANGE BALL BRG

Mfr description
FU318J18W4 FU318J18W4 1 1/8 FLANGE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)