Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberTDS3U231H12
- Product TypeTake-Up Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)