Motion
CSEB224M90H 90MM CARTRIDGE RLR BRG

LINK-BELT
CSEB224M90H 90MM CARTRIDGE RLR BRG

CSEB224M90H 90MM CARTRIDGE RLR BRG
Mi Item #11062884
MFR #CSEB224M90H 90MM CARTRIDGE RLR BRG
Price$5,221.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M90H 90MM CARTRIDGE RLR BRG

CSEB224M90H 90MM CARTRIDGE RLR BRG
Mi Item #11062884
MFR #CSEB224M90H 90MM CARTRIDGE RLR BRG

Mfr description
CSEB224M90H CSEB224M90H 90MM CARTRIDGE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,221.27/each

Specifications

Dimensions

  • Housing Width
    4.0000 in
  • Outside Diameter
    7.3750 in
  • Overall Height
    7.3800 in
  • Overall Length
    7.3800 in
  • Overall Width
    5.0600 in
  • Weight
    38.50 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662327416874
  • Max Rpm
    1400 rpm
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)