Motion
FC3U223NTD 1 7/16 FLG CART BALL BRG

LINK-BELT
FC3U223NTD 1 7/16 FLG CART BALL BRG

1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, 90 Degree Lube Fitting
Mi Item #11062887
MFR #FC3U223NTD 1 7/16 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U223NTD 1 7/16 FLG CART BALL BRG

1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Piloted Flange Block, Setscrew Locking, Single Lip Contact Seal, 90 Degree Lube Fitting
Mi Item #11062887
MFR #FC3U223NTD 1 7/16 FLG CART BALL BRG

Mfr description
FC3U223NTD FC3U223NTD 1 7/16 FLG CART BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Overall Height
    1.9500 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in
  • Weight
    4.10 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG223NL
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662864361262
  • Max Rpm
    6850 rpm
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    3440 lbs
  • Seal Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)