Motion
AG343L 2 11/16 INSERT BALL BEARING

LINK-BELT
AG343L 2 11/16 INSERT BALL BEARING

2 11/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11062894
MFR #AG343L 2 11/16 INSERT BALL BEARING
Price$5,051.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
AG343L 2 11/16 INSERT BALL BEARING

2 11/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11062894
MFR #AG343L 2 11/16 INSERT BALL BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,051.36/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Weight
    11.50 lbs

Details

  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864298759
  • Max Rpm
    3950 rpm
  • Radial Dynamic Load Capacity
    23420 lbs
  • Radial Static Load Capacity
    15300 lbs

Overview

Mfr description
AG343L AG343L 2 11/16 INSERT BALL BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought