Motion
FC3U240NC 2 1/2 FLG CART BALL BRG

LINK-BELT
FC3U240NC 2 1/2 FLG CART BALL BRG

Link-Belt FC3U240NC Ball Bearings FC3U200 Flange Block. Contact Rexnord for more details.
Mi Item #11062902
MFR #FC3U240NC 2 1/2 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U240NC 2 1/2 FLG CART BALL BRG

Link-Belt FC3U240NC Ball Bearings FC3U200 Flange Block. Contact Rexnord for more details.
Mi Item #11062902
MFR #FC3U240NC 2 1/2 FLG CART BALL BRG

Mfr description
FC3U240NC FC3U240NC 2 1/2 FLG CART BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Overall Height
    2.8800 in
  • Overall Length
    8.7500 in
  • Overall Width
    8.7500 in
  • Weight
    20.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG240NL
  • Manufacturer Upc Number
    662864861496
  • Max Rpm
    3850 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    12920 lbs
  • Radial Static Load Capacity
    9010 lbs
  • Seal Type
    Single-Lip Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)