Motion
AG363L 3 15/16 INSERT BALL BEARING

LINK-BELT
AG363L 3 15/16 INSERT BALL BEARING

3 15/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
Mi Item #11062915
MFR #AG363L 3 15/16 INSERT BALL BEARING
Price$6,761.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
AG363L 3 15/16 INSERT BALL BEARING

3 15/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
Mi Item #11062915
MFR #AG363L 3 15/16 INSERT BALL BEARING

Mfr description
AG363L AG363L 3 15/16 INSERT BALL BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,761.90/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Weight
    33.00 lbs

Details

  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864298803
  • Max Rpm
    2750 rpm
  • Radial Dynamic Load Capacity
    45000 lbs
  • Radial Static Load Capacity
    31600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)