Motion
FCEU343J4C4 2 11/16 FLG CART BALL BRG

LINK-BELT
FCEU343J4C4 2 11/16 FLG CART BALL BRG

FCEU343J4C4 2 11/16 FLG CART BALL BRG
MI ITEM #11062927
MFR #FCEU343J4C4 2 11/16 FLG CART BALL BRG
Price$9,229.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU343J4C4 2 11/16 FLG CART BALL BRG

FCEU343J4C4 2 11/16 FLG CART BALL BRG
MI ITEM #11062927
MFR #FCEU343J4C4 2 11/16 FLG CART BALL BRG

Mfr description
FCEU343J4C4 FCEU343J4C4 2 11/16 FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,229.25/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Outside Diameter  
    4.7500 in
  • Overall Height
    3.8100 in
  • Overall Length
    10.3800 in
  • Overall Width
    10.3800 in
  • Weight
    32.50 lbs

Details

  • Cage Material
    Steel
  • End Type
    U3446C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG343JL4CC4
  • Manufacturer Upc Number
    662864876094
  • Max Rpm
    3950 rpm
  • Radial Dynamic Load Capacity
    23420 lbs
  • Radial Static Load Capacity
    15300 lbs
  • Seal Type
    Flingers Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)