Motion
CEU339JK55D 2 7/16 CARTRIDGE BALL BRG

LINK-BELT
CEU339JK55D 2 7/16 CARTRIDGE BALL BRG

CEU339JK55D 2 7/16 CARTRIDGE BALL BRG
MI ITEM #11062946
MFR #CEU339JK55D 2 7/16 CARTRIDGE BALL BRG
Price$5,212.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CEU339JK55D 2 7/16 CARTRIDGE BALL BRG

CEU339JK55D 2 7/16 CARTRIDGE BALL BRG
MI ITEM #11062946
MFR #CEU339JK55D 2 7/16 CARTRIDGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,212.36/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Housing Width  
    2.3750 in
  • Outside Diameter  
    5.7810 in
  • Overall Height
    5.7810 in
  • Overall Length
    5.7810 in
  • Overall Width
    3.3200 in
  • Weight
    11.50 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Expansion
  • Housing Construction
    One Piece
  • Housing Material
    Steel
  • Insert
    UG339JLK55D
  • Lubrication Type
    Preservative Only - No Grease
  • Manufacturer Upc Number
    662864249904
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    18390 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Seal Type
    Flingers Only

Overview

Mfr description
CEU339JK55D CEU339JK55D 2 7/16 CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought