Motion
LER10931116

LINK-BELT
LER10931116

3.6875 in Bore, Compatible Bore: 3.6875 in
Mi Item #11062990
MFR #LER10931116
Price$885.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LER10931116

3.6875 in Bore, Compatible Bore: 3.6875 in
Mi Item #11062990
MFR #LER10931116

Mfr description
LER10931116 LER10931116 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.88/each

Specifications

Dimensions

  • Bore Diameter
    3.6875 in
  • Compatible Bore Diameter
    3.6875 in

Details

  • Product Type
    Bearing Seals
  • Series
    LER Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)