Motion
UG355JL 3 7/16 UNMTD BALL BRG

LINK-BELT
UG355JL 3 7/16 UNMTD BALL BRG

3.4375 in Bore Diam., 7.4800 in OD, Set Screw Locking
Mi Item #11062997
MFR #UG355JL 3 7/16 UNMTD BALL BRG
Price$12,806.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG355JL 3 7/16 UNMTD BALL BRG

3.4375 in Bore Diam., 7.4800 in OD, Set Screw Locking
Mi Item #11062997
MFR #UG355JL 3 7/16 UNMTD BALL BRG

Mfr description
UG355JL UG355JL 3 7/16 UNMTD BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,806.27/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Outside Diameter  
    7.4800 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)