Motion
AG327L 1 11/16 INSERT BALL BEARING

LINK-BELT
AG327L 1 11/16 INSERT BALL BEARING

1 11/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11063085
MFR #AG327L 1 11/16 INSERT BALL BEARING
Price$2,175.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
AG327L 1 11/16 INSERT BALL BEARING

1 11/16" Unmounted Ball Bearing, Heavy Duty, Shurlok Adapter Mounted, Clearance Seal
MI ITEM #11063085
MFR #AG327L 1 11/16 INSERT BALL BEARING

Mfr description
AG327L AG327L 1 11/16 INSERT BALL BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,175.04/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Weight
    3.80 lbs

Details

  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864636049
  • Max Rpm
    6200 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Static Load Capacity
    7110 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)