Motion
CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG

LINK-BELT
CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG

CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG
Mi Item #11063109
MFR #CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG

CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG
Mi Item #11063109
MFR #CB22439HK93 2 7/16 CARTRIDGE ROLLER BRG

Mfr description
CB22439HK93 CB22439HK93 2 7/16 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Housing Width
    2.6300 in
  • Outside Diameter
    5.0000 in
  • Overall Height
    5.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    3.5000 in
  • Weight
    10.55 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864320580
  • Max Rpm
    2300 rpm
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)