Motion
CU339JK54 2 7/16 CARTRIDGE BALL

LINK-BELT
CU339JK54 2 7/16 CARTRIDGE BALL

CU339JK54 2 7/16 CARTRIDGE BALL
MI ITEM #11063132
MFR #CU339JK54 2 7/16 CARTRIDGE BALL
List Price$2,144.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CU339JK54 2 7/16 CARTRIDGE BALL

CU339JK54 2 7/16 CARTRIDGE BALL
MI ITEM #11063132
MFR #CU339JK54 2 7/16 CARTRIDGE BALL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,144.16/each for your price

Overview

Mfr description
CU339JK54 CU339JK54 2 7/16 CARTRIDGE BAL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Overall Width
    3.3200 in
  • Housing Material
    Steel
  • Housing Type
    Cylindrical
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Radial Dynamic Load Capacity
    18390 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    11700 lbs
  • Max Rpm
    4450 rpm
  • Seal Type
    Flingers Only
  • Lubrication Type
    Preservative Only - No Grease
  • Insert
    UG339JLK5C4
  • Manufacturer Upc Number
    662864823654
  • Weight
    11.50 lbs
  • Overall Height
    5.7810 in
  • Overall Length
    5.7810 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text