Motion
FC3U255E3 3  7/16 FLG CART BALL BRG

LINK-BELT
FC3U255E3 3 7/16 FLG CART BALL BRG

FC3U255E3 3 7/16 FLG CART BALL BRG
MI ITEM #11063157
MFR #FC3U255E3 3 7/16 FLG CART BALL BRG
List Price$5,400.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U255E3 3 7/16 FLG CART BALL BRG

FC3U255E3 3 7/16 FLG CART BALL BRG
MI ITEM #11063157
MFR #FC3U255E3 3 7/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,400.90/each for your price

Overview

Mfr description
FC3U255E3 FC3U255E3 3 7/16 FLG CART BALL

Specifications

  • Bore Diameter
  • Overall Width
    10.2500 in
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Expansion Type
    Non-Expansion
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    18850 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    14300 lbs
  • Max Rpm
    300 rpm
  • Seal Type
    Multi-Lip Contact Seal
  • Insert
    UG255E3L
  • Manufacturer Upc Number
    662864565325
  • Weight
    31.84 lbs
  • Overall Height
    3.5600 in
  • Overall Length
    10.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought