Motion
LER122

LINK-BELT
LER122

4.9375 in Bore, Metal Material, Compatible Bore: 4.9375 in
Mi Item #11063193
MFR #LER122
Price$943.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LER122

4.9375 in Bore, Metal Material, Compatible Bore: 4.9375 in
Mi Item #11063193
MFR #LER122

Mfr description
LER122 LER122 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.44/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in

Details

  • Material
    Metal
  • Product Type
    Bearing Seals
  • Series
    LER Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)