Motion
CL2256

LINK-BELT
CL2256

1.6250 in Compatible Bore, Cast Iron Material
Mi Item #11063205
MFR #CL2256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CL2256

1.6250 in Compatible Bore, Cast Iron Material
Mi Item #11063205
MFR #CL2256

Mfr description
CL2256 CL2256 END CLOSURE STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Compatible Bore Diameter  
    1.6250 in
  • Height
    2.1250 in
  • Length
    5.1300 in
  • Overall Height
    2.1250 in
  • Overall Length
    5.1300 in
  • Overall Width
    5.1300 in
  • Weight
    5.10 lbs
  • Width
    5.1300 in

Details

  • Dynamic Load Capacity
    7330 lbs
  • Housing Material
    Cast Iron
  • Locking Type
    Concentric
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Single Lip Contact Seal
  • Style
    Flange;Four Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)