Motion
CLG2E20NL 1 1/4 INSERT BALL BRG

LINK-BELT
CLG2E20NL 1 1/4 INSERT BALL BRG

1 1/4" Unmounted Ball Bearing, Standard Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Relubricatable, Spherical OD
MI ITEM #11063207
MFR #CLG2E20NL 1 1/4 INSERT BALL BRG
List Price$721.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CLG2E20NL 1 1/4 INSERT BALL BRG

1 1/4" Unmounted Ball Bearing, Standard Duty, Centrik-Lok CL Locking Device, Single Lip Contact Seal, Relubricatable, Spherical OD
MI ITEM #11063207
MFR #CLG2E20NL 1 1/4 INSERT BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.34/each for your price

Overview

Mfr description
CLG2E20NL CLG2E20NL 1 1/4 INSERT BALL BR

Specifications

  • Bore Diameter
  • Locking Device
    Concentric Collar
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Max Rpm
    8000 rpm
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864561013
  • Weight
    0.64 lbs
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text