Motion
TB22455HK75 3 7/16 TAKEUP ROLLER BRG

LINK-BELT
TB22455HK75 3 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - 3-7/16 in Bore
Mi Item #11063286
MFR #TB22455HK75 3 7/16 TAKEUP ROLLER BRG
Price$9,299.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22455HK75 3 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - 3-7/16 in Bore
Mi Item #11063286
MFR #TB22455HK75 3 7/16 TAKEUP ROLLER BRG

Mfr description
TB22455HK75 TB22455HK75 3 7/16 TAKEUP RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,299.05/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in

Details

  • Manufacturer Catalog Number
    TB22455HK75
  • Product Type
    Take-Up Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)