Motion
FCU339C 2 7/16 FLG CART BALL BRG

LINK-BELT
FCU339C 2 7/16 FLG CART BALL BRG

FCU339C 2 7/16 FLG CART BALL BRG
MI ITEM #11063393
MFR #FCU339C 2 7/16 FLG CART BALL BRG
Price$6,191.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU339C 2 7/16 FLG CART BALL BRG

FCU339C 2 7/16 FLG CART BALL BRG
MI ITEM #11063393
MFR #FCU339C 2 7/16 FLG CART BALL BRG

Mfr description
FCU339C FCU339C 2 7/16 FLG CART BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,191.68/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outside Diameter  
    4.1700 in
  • Overall Height
    3.3200 in
  • Overall Length
    9.5000 in
  • Overall Width
    9.5000 in
  • Weight
    22.30 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3396C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG339L
  • Manufacturer Upc Number
    782934933080
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    14100 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Seal Type
    Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)