Motion
CSEB224D63H 3 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB224D63H 3 15/16 CARTRIDGE RLR BRG

CSEB224D63H 3 15/16 CARTRIDGE RLR BRG
MI ITEM #11063473
MFR #CSEB224D63H 3 15/16 CARTRIDGE RLR BRG
Price$14,738.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224D63H 3 15/16 CARTRIDGE RLR BRG

CSEB224D63H 3 15/16 CARTRIDGE RLR BRG
MI ITEM #11063473
MFR #CSEB224D63H 3 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,738.00/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Housing Width
    4.0000 in
  • Outside Diameter
    7.3750 in
  • Overall Height
    7.3800 in
  • Overall Length
    7.3800 in
  • Overall Width
    5.0600 in
  • Weight
    32.00 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    782934964473
  • Max Rpm
    1400 rpm
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance Seal

Overview

Mfr description
CSEB224D63H CSEB224D63H 3 15/16 CARTRIDG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought