Motion
CB224M70HK93 70MM CARTRIDGE ROLLER BRG

LINK-BELT
CB224M70HK93 70MM CARTRIDGE ROLLER BRG

CB224M70HK93 70MM CARTRIDGE ROLLER BRG
MI ITEM #11063478
MFR #CB224M70HK93 70MM CARTRIDGE ROLLER BRG
List Price$2,527.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB224M70HK93 70MM CARTRIDGE ROLLER BRG

CB224M70HK93 70MM CARTRIDGE ROLLER BRG
MI ITEM #11063478
MFR #CB224M70HK93 70MM CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,527.65/each for your price

Overview

Mfr description
CB224M70HK93 CB224M70HK93 70MM CARTRIDGE

Specifications

  • Outside Diameter
    5.8750 in
  • Housing Width
    3.1300 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Overall Width
    4.0000 in
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    782934970016
  • Weight
    19.03 lbs
  • Housing Construction
    Solid
  • Max Rpm
    1950 rpm
  • Overall Height
    5.8800 in
  • Overall Length
    5.8800 in
  • Insert
    B4M70L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought