Motion
FCEU347J4C4 2 15/16 FLG CART BALL BRG

LINK-BELT
FCEU347J4C4 2 15/16 FLG CART BALL BRG

2 15/16" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Steel Retainer, High Temp Grease, C4 Clearance
MI ITEM #11063515
MFR #FCEU347J4C4 2 15/16 FLG CART BALL BRG
Price$10,640.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU347J4C4 2 15/16 FLG CART BALL BRG

2 15/16" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal, Steel Retainer, High Temp Grease, C4 Clearance
MI ITEM #11063515
MFR #FCEU347J4C4 2 15/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,640.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    4.9400 in
  • Overall Height
    4.0900 in
  • Overall Length
    10.8800 in
  • Overall Width
    10.8800 in
  • Weight
    37.50 lbs

Details

  • Cage Material
    Steel
  • End Type
    U3476C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG347JL4CC4
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    782935114198
  • Max Rpm
    3700 rpm
  • Radial Dynamic Load Capacity
    26140 lbs
  • Radial Static Load Capacity
    17300 lbs
  • Seal Type
    Flingers Only

Overview

Mfr description
FCEU347J4C4 FCEU347J4C4 2 15/16 FLG CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought