Motion
DSB22439E7 2 7/16 TAKEUP ROLLER BRG

LINK-BELT
DSB22439E7 2 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - 2-7/16 in Bore
Mi Item #11063519
MFR #DSB22439E7 2 7/16 TAKEUP ROLLER BRG
Price$5,201.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22439E7 2 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-Up Unit - 2-7/16 in Bore
Mi Item #11063519
MFR #DSB22439E7 2 7/16 TAKEUP ROLLER BRG

Mfr description
DSB22439E7 DSB22439E7 2 7/16 TAKEUP ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,201.65/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in

Details

  • Manufacturer Catalog Number
    DSB22439E7
  • Product Type
    Take-Up Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)