1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
UG331JL4CC4 1 15/16 UNMTD BALL BRG
1.9375 in Bore Diam., 3.4200 in OD, 3.1300 in Width, Set Screw Locking
MI ITEM #
11063564
MFR #
UG331JL4CC4 1 15/16 UNMTD BALL BRG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
LINK-BELT UG331JL4CC4 1 15/16 UNMTD BALL BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
UG331JL4CC4 1 15/16 UNMTD BALL BRG
1.9375 in Bore Diam., 3.4200 in OD, 3.1300 in Width, Set Screw Locking
MI ITEM #
11063564
MFR #
UG331JL4CC4 1 15/16 UNMTD BALL BRG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
UG331JL4CC4 UG331JL4CC4 1 15/16 UNMTD BA
Specifications
Bore Diameter
1.9375 in
Outside Diameter
3.4200 in
Overall Width
3.1300 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data