Motion
CSEB22439H18W4 2 7/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22439H18W4 2 7/16 CARTRIDGE RLR BRG

2 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Special Grease, Increased Clearance to C4
MI ITEM #11063578
MFR #CSEB22439H18W4 2 7/16 CARTRIDGE RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22439H18W4 2 7/16 CARTRIDGE RLR BRG

2 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal, Special Grease, Increased Clearance to C4
MI ITEM #11063578
MFR #CSEB22439H18W4 2 7/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Housing Width
    2.6300 in
  • Outside Diameter
    4.6210 in
  • Overall Height
    4.6200 in
  • Overall Length
    4.6200 in
  • Overall Width
    3.5000 in
  • Weight
    8.72 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    782935306456
  • Max Rpm
    2300 rpm
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance Seal

Overview

Mfr description
CSEB22439H18W4 CSEB22439H18W4 2 7/16 CAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought