Motion
CSEB22448HK44C 3 CARTRIDGE RLR BRG

LINK-BELT
CSEB22448HK44C 3 CARTRIDGE RLR BRG

CSEB22448HK44C 3 CARTRIDGE RLR BRG
MI ITEM #11063588
MFR #CSEB22448HK44C 3 CARTRIDGE RLR BRG
List Price$4,623.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22448HK44C 3 CARTRIDGE RLR BRG

CSEB22448HK44C 3 CARTRIDGE RLR BRG
MI ITEM #11063588
MFR #CSEB22448HK44C 3 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,623.93/each for your price

Overview

Mfr description
CSEB22448HK44C CSEB22448HK44C 3 CARTRIDG

Specifications

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    5.4700 in
  • Housing Width
    3.1300 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Overall Width
    4.0000 in
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Seal Type
    Clearance Seal
  • Manufacturer Upc Number
    782935310651
  • Weight
    13.19 lbs
  • Housing Construction
    Solid
  • Max Rpm
    1950 rpm
  • Overall Height
    5.4100 in
  • Overall Length
    5.4100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text