Motion
BS228645 1 15/16 FLG CART BALL BRG

LINK-BELT
BS228645 1 15/16 FLG CART BALL BRG

BS228645 1 15/16 FLG CART BALL BRG
Mi Item #11063604
MFR #BS228645 1 15/16 FLG CART BALL BRG
Price$975.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS228645 1 15/16 FLG CART BALL BRG

BS228645 1 15/16 FLG CART BALL BRG
Mi Item #11063604
MFR #BS228645 1 15/16 FLG CART BALL BRG

Mfr description
BS228645 BS228645 1 15/16 FLG CART BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.23/each

Specifications

Dimensions

  • Overall Height
    6.5000 in
  • Overall Length
    6.5000 in
  • Overall Width
    2.6300 in
  • Weight
    7.00 lbs

Details

  • Manufacturer Upc Number
    782935327871
  • Product Type
    Ball Bearing Cartridges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)