Motion
ZCS220740 2 7/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS220740 2 7/16 CARTRIDGE ROLLER BRG

ZCS220740 2 7/16 CARTRIDGE ROLLER BRG
MI ITEM #11063635
MFR #ZCS220740 2 7/16 CARTRIDGE ROLLER BRG
List Price$4,130.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS220740 2 7/16 CARTRIDGE ROLLER BRG

ZCS220740 2 7/16 CARTRIDGE ROLLER BRG
MI ITEM #11063635
MFR #ZCS220740 2 7/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,130.12/each for your price

Overview

Mfr description
ZCS220740 ZCS220740 2 7/16 CARTRIDGE ROL

Specifications

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    2.9010 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Manufacturer Upc Number
    793699315288
  • Max Rpm
    3300 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text