1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
AMT125115MM 115MM TAKEUP ROLLER BRG
Roller Bearing Take-Up Unit - 115 mm Bore
MI ITEM #
11063686
MFR #
AMT125115MM 115MM TAKEUP ROLLER BRG
List Price
$37,699.08
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Take-Up Bearings
REXNORD INC AMT125115MM 115MM TAKEUP ROLLER BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
AMT125115MM 115MM TAKEUP ROLLER BRG
Roller Bearing Take-Up Unit - 115 mm Bore
MI ITEM #
11063686
MFR #
AMT125115MM 115MM TAKEUP ROLLER BRG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$37,699.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AMT125115MM AMT125115MM 115MM TAKEUP ROL
Specifications
Bore Diameter
115 mm
Manufacturer Catalog Number
AMT125115MM
Product Type
Take-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data