Motion
BZHT9521512 2 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
BZHT9521512 2 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-15/16 in Bore
MI ITEM #11063696
MFR #BZHT9521512 2 15/16 TAKEUP ASSY RLR BRG
Price$25,254.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BZHT9521512 2 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-15/16 in Bore
MI ITEM #11063696
MFR #BZHT9521512 2 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,254.47/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Weight
    140 lbs, 63.503 kg

Details

  • Country of Origin
    Mexico
  • Manufacturer Catalog Number
    BZHT9521512
  • Product Type
    Take-Up Roller Bearing Units
  • Series
    ZHT5000
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
BZHT9521512 BZHT9521512 2 15/16 TAKEUP A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought