Motion
ZMC55070543 5 7/16 CARTRIDGE RLR BRG

REXNORD INC
ZMC55070543 5 7/16 CARTRIDGE RLR BRG

ZMC55070543 5 7/16 CARTRIDGE RLR BRG
MI ITEM #11063712
MFR #ZMC55070543 5 7/16 CARTRIDGE RLR BRG
Your Price$16,518.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC55070543 5 7/16 CARTRIDGE RLR BRG

ZMC55070543 5 7/16 CARTRIDGE RLR BRG
MI ITEM #11063712
MFR #ZMC55070543 5 7/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,518.55/each(List $19,822.26)

Overview

Mfr description
ZMC55070543 ZMC55070543 5 7/16 CARTRIDGE

Specifications

  • Bore Diameter
    6.9375 in
  • Outside Diameter
    6.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    11.5000 in
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Lip
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864228169
  • Weight
    119.00 lbs
  • Max Rpm
    1000 rpm
  • Overall Height
    11.5000 in
  • Overall Length
    11.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought