Motion
ZCS92000578 2 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS92000578 2 CARTRIDGE ROLLER BRG

ZCS92000578 2 CARTRIDGE ROLLER BRG
Mi Item #11063721
MFR #ZCS92000578 2 CARTRIDGE ROLLER BRG
Price$5,309.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS92000578 2 CARTRIDGE ROLLER BRG

ZCS92000578 2 CARTRIDGE ROLLER BRG
Mi Item #11063721
MFR #ZCS92000578 2 CARTRIDGE ROLLER BRG

Mfr description
ZCS92000578 ZCS92000578 2 CARTRIDGE ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,309.34/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    2.6200 in

Details

  • Expansion Type
    Non-Expansion
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    662864885904
  • Max Rpm
    3650 rpm
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)