Motion
KMC6215 2 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
KMC6215 2 15/16 CARTRIDGE ROLLER BRG

KMC6215 2 15/16 CARTRIDGE ROLLER BRG
MI ITEM #11063748
MFR #KMC6215 2 15/16 CARTRIDGE ROLLER BRG
List Price$2,963.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KMC6215 2 15/16 CARTRIDGE ROLLER BRG

KMC6215 2 15/16 CARTRIDGE ROLLER BRG
MI ITEM #11063748
MFR #KMC6215 2 15/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,963.59/each for your price

Overview

Mfr description
KMC6215 KMC6215 2 15/16 CARTRIDGE ROLLER

Specifications

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.3700 in
  • Housing Material
    Steel
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Radial Dynamic Load Capacity
    28890 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Seal Type
    Lip
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864876100
  • Max Rpm
    2300 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text