Motion
ZMC55070451 5 7/16 CARTRIDGE RLR BRG

REXNORD INC
ZMC55070451 5 7/16 CARTRIDGE RLR BRG

ZMC55070451 5 7/16 CARTRIDGE RLR BRG
MI ITEM #11063762
MFR #ZMC55070451 5 7/16 CARTRIDGE RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC55070451 5 7/16 CARTRIDGE RLR BRG

ZMC55070451 5 7/16 CARTRIDGE RLR BRG
MI ITEM #11063762
MFR #ZMC55070451 5 7/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZMC55070451 ZMC55070451 5 7/16 CARTRIDGE

Specifications

  • Bore Diameter
    5.4375 in
  • Outside Diameter
    6.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    8.1300 in
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Seal Type
    Lip
  • Manufacturer Upc Number
    662864388498
  • Weight
    41.00 lbs
  • Max Rpm
    1000 rpm
  • Overall Height
    8.1300 in
  • Overall Length
    8.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought