Motion
MCS2311PL044078 3 11/16 CARTRIDGE RLR B

REXNORD INC
MCS2311PL044078 3 11/16 CARTRIDGE RLR B

MCS2311PL044078 3 11/16 CARTRIDGE RLR B
MI ITEM #11063768
MFR #MCS2311PL044078 3 11/16 CARTRIDGE RLR B
List Price$7,392.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MCS2311PL044078 3 11/16 CARTRIDGE RLR B

MCS2311PL044078 3 11/16 CARTRIDGE RLR B
MI ITEM #11063768
MFR #MCS2311PL044078 3 11/16 CARTRIDGE RLR B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,392.37/each for your price

Overview

Mfr description
MCS2311PL044078 MCS2311PL044078 3 11/16

Specifications

  • Bore Diameter
    3.6875 in
  • Outside Diameter
    4.5610 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Lip
  • Manufacturer Upc Number
    662864853439
  • Max Rpm
    1700 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text