Motion
KMC3107 1 7/16 CARTRIDGE ROLLER BRG

REXNORD INC
KMC3107 1 7/16 CARTRIDGE ROLLER BRG

KMC3107 1 7/16 CARTRIDGE ROLLER BRG
MI ITEM #11063816
MFR #KMC3107 1 7/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KMC3107 1 7/16 CARTRIDGE ROLLER BRG

KMC3107 1 7/16 CARTRIDGE ROLLER BRG
MI ITEM #11063816
MFR #KMC3107 1 7/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KMC3107 KMC3107 1 7/16 CARTRIDGE ROLLER

Specifications

  • Bore Diameter
    1.4375 in
  • Outside Diameter
    1.7450 in
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion
  • Overall Width
    4.1300 in
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Seal Type
    Lip
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210916862
  • Weight
    10.80 lbs
  • Max Rpm
    1700 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought